Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDH80804BNBB Parts - Goodman GDH Series Gas Furnace, - 80% AFUE - 80K BTU - 2 Stage - Dedicated Downflow - B Cabinet
Brand:
Goodman
SKU:
GDH80804BNBB
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
FURNACE BOTTOM
0121F00190DG
Sorry, we don't currently sell this item.
Request This Item
Top Furnace 17.5" Service Pack, 0121F00142DGS
0121F00142DGS
Goodman-Amana
Door-blower-17.5"-painted, 0121F00123DGS
0121F00123DGS
Goodman-Amana
TRANSFORMER, 40VA,120VTO24V
0130M00139
Sorry, we don't currently sell this item.
Request This Item
Air Pressure Switch (.60" WC), 0130F00504
0130F00504
Goodman-Amana
(12)
View Port Bushing, B1392139
B1392139
Goodman-Amana
INNER BLOWER DOOR
0121F00192
Sorry, we don't currently sell this item.
Request This Item
Door Control Access-17.5" Painted, 0121F00119DGS
0121F00119DGS
Goodman-Amana
Square to Round Chimney Kit, 4053501S
4053501S
Goodman-Amana
(4)
J-BOX
4014502
Sorry, we don't currently sell this item.
Request This Item
UNIVERSAL BUSHING WITH SLICE
0163F00001
Sorry, we don't currently sell this item.
Request This Item
Door Interlock Switch, 10690402S
10690402S
Goodman-Amana
(2)
View Port Bushing, B1392139
B1392139
Goodman-Amana
GOODMAN NAMEPLATE
0161F00007
Sorry, we don't currently sell this item.
Request This Item
SEAL STRIP
B13926112
Sorry, we don't currently sell this item.
Request This Item
Blower Assembly
+
Partition Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GDH Series Gas Furnace - 80% AFUE - 80K BTU - 2 Stage - Dedicated Downflow - B Cabinet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video