Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDX120-5 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GDX120-5
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
Auxiliary Limit, C/O 140F, B1370100
B1370100
Goodman-Amana
10" x 6" Blower Wheel, B1368046S
B1368046S
Goodman-Amana
7.5 MFD Oval Blower Capacitor (440V), CAP075000440LAS
CAP075000440LAS
Goodman-Amana
10 x 10 Blower Housing, 0271A00016S
0271A00016S
Goodman-Amana
(2)
Flame Sensor Replacement, B1172601
B1172601
Goodman-Amana
(5)
Ignition Control Module, B1370724
B1370724
Goodman-Amana
115V 1 Ph 3/4 HP 3 Spd 1075 RPM Motor, B1340023SP
B1340023SP
Goodman-Amana
3 Tube Burner Assembly, B1822501S
B1822501S
Goodman-Amana
(4)
Motor Mount Band, B1376851
B1376851
Goodman-Amana
Motor Mounting Arm, B1376859
B1376859
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GDX120-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video