Apply to be a TradeMaster!
Main product image of 2.5 Ton, 14.3 SEER2 R32 Heat Pump & Air Handler System w/ 8kW Heat Kit, GLZS4BA3010 & AWST30LU1308
Magnifying glass
Hover image to zoom

2.5 Ton, 14.3 SEER2 R32 Heat Pump & Air Handler System w/ 8kW Heat Kit, GLZS4BA3010 & AWST30LU1308

Brand:
Goodman
SKU:
GLZS4BHP3010D
Rating:
(0)
Q&A:
(0)
2.5 Ton, 14.3 SEER2 R32 Heat Pump & Air Handler System w/ 8kW Heat Kit, GLZS4BA3010 & AWST30LU1308
Magnifying glass
Hover image to zoom
$3,873.00 each
In Stock
In Stock
Get 704 Tue, Sep 1 - Fri, Sep 4

Lift Gate

This product weighs 166 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/6 HP
Product Highlight: Refrigerant Type
R-32
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Voltage
208/230
Product Highlight: Heating Capacity (BTU)
30000 BTUs
Product Highlight: Ton
2.5

Description

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation. Online registration is not required in California or Quebec. The duration of warranty coverage in Texas and Florida differs in some cases.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.

DOE Approval: Northern States, SE States & SW States
AHRI: 215427948

This package contains:
  • (1) GLZS4BA3010 2.5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Heat Pump
  • (1) AWST30LU1308 2.5 Ton, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 8 kW Heater

Specs

Kilowatts (KW):

8

Horse Power:

1/6

Refrigerant Type:

R-32

Max Airflow (CFM):

1180

Min Airflow (CFM):

711

Cooling Capacity (BTU):

30000

Voltage:

208/230

Heating Capacity (BTU):

30000

Ton:

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy