Apply to be a TradeMaster!
Main product image of 3 Ton 16 SEER2 High-Efficiency Split System R-32 Refrigerant Heat Pump
Magnifying glass
Hover image to zoom

3 Ton 16 SEER2 High-Efficiency Split System R-32 Refrigerant Heat Pump

Brand:
Goodman
SKU:
GLZS5BA3610
Rating:
(0)
Q&A:
(0)
3 Ton 16 SEER2 High-Efficiency Split System R-32 Refrigerant Heat Pump
Magnifying glass
Hover image to zoom
$3,628.68 each
In Stock
In Stock
Get 709 Wed, Dec 2 - Mon, Dec 7

Lift Gate

–
This product weighs 235.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230 V
Product Highlight: Ton
3
Product Highlight: Refrigerant Type
R-32

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Features:
  • High-efficiency scroll compressor
  • SmartShift technology to ensure quiet reliable defrost
  • Enhanced aluminum fin with coil-5mm diameter copper tubes in 1.5T-3.5T
  • Enhanced aluminum fin coil with 7mm diameter copper tubes 4.0-5.0 ton
  • Single-speed PSC condenser fan motor
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • High- and low-pressure switches
  • Service valves with sweat connections and easy access to gauge ports
  • Fully charged for 15' of tubing length
  • Fully enclosed contactor
  • Ground lug connection
  • Capacitor with extended life
  • AHRI Certified
  • ETL Listed
  • Meets the 2023 M1 Test Standards
  • Removable grille style top design compliant with UL 60335-2-40
  • Steel louver coil guard
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Top and side maintenance access
  • Single panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)
  • Non-Communicating

Specs

–
Voltage:

208/230 V

Phase:

1

Ton:

3

Unit Type:

Outdoor

Compressor:

Scroll

Refrigerant Type:

R-32

Hertz:

60

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy