Apply to be a TradeMaster!
Main product image of 3 Ton 17.2 SEER2 High-Efficiency Split System R-32 Refrigerant Heat Pump
Magnifying glass
Hover image to zoom

3 Ton 17.2 SEER2 High-Efficiency Split System R-32 Refrigerant Heat Pump

Brand:
Goodman
SKU:
GLZT7CA3610
Rating:
(0)
Q&A:
(0)
3 Ton 17.2 SEER2 High-Efficiency Split System R-32 Refrigerant Heat Pump
Magnifying glass
Hover image to zoom
$4,695.57 each
In Stock
In Stock
Get 303 Wed, Dec 2 - Mon, Dec 7

Lift Gate

–
This product weighs 266.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240 V
Product Highlight: Ton
3

Description

–
Features:
  • Two-Stage Copeland UltraTech scroll compressor
  • High-density foam compressor sound blanket
  • Integrated communicating ComfortBridge technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud phone and tablet application
  • ComfortAlert built in diagnostics
  • Copper tube/enhanced aluminum fin coil- 5mm on 2.0-3.0T
  • Copper tube/enhanced aluminum fin coil - 7mm on 4.0-5.0T
  • Efficient, two-speed ECM condenser fan motor
  • Simple low-voltage wiring to outdoor unit in communicating mode
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • High- and low-pressure switches
  • Time-delay technology with short-cycle protection to ensure quiet, reliable defrost
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed coil and ambient temperature sensors
  • AHRI Certified
  • ETL Listed Two-Stage Copeland UltraTech scroll compressor
  • High-density foam compressor sound blanket
  • Integrated communicating ComfortBridge technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud phone and tablet application
  • ComfortAlert built in diagnostics
  • Copper tube/enhanced aluminum fin coil- 5mm on 2.0-3.0T
  • Copper tube/enhanced aluminum fin coil - 7mm on 4.0-5.0T
  • Efficient, two-speed ECM condenser fan motor
  • Simple low-voltage wiring to outdoor unit in communicating mode
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • High- and low-pressure switches
  • Time-delay technology with short-cycle protection to ensure quiet, reliable defrost
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high- Two-Stage Copeland UltraTech scroll compressor
  • High-density foam compressor sound blanket
  • Integrated communicating ComfortBridge technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud phone and tablet application
  • ComfortAlert built in diagnostics
  • Copper tube/enhanced aluminum fin coil- 5mm on 2.0-3.0T
  • Copper tube/enhanced aluminum fin coil - 7mm on 4.0-5.0T
  • Efficient, two-speed ECM condenser fan motor
  • Simple low-voltage wiring to outdoor unit in communicating mode
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • High- and low-pressure switches
  • Time-delay technology with short-cycle protection to ensure quiet, reliable defrost
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed coil and ambient temperature sensors
  • AHRI Certified
  • ETL Listed Two-Stage Copeland UltraTech scroll compressor
  • High-density foam compressor sound blanket
  • Integrated communicating ComfortBridge technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud phone and tablet application
  • ComfortAlert built in diagnostics
  • Copper tube/enhanced aluminum fin coil- 5mm on 2.0-3.0T
  • Copper tube/enhanced aluminum fin coil - 7mm on 4.0-5.0T
  • Efficient, two-speed ECM condenser fan motor
  • Simple low-voltage wiring to outdoor unit in communicating mode
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • High- and low-pressure switches
  • Time-delay technology with short-cycle protection to ensure quiet, reliable defrost
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed coil and ambient temperature sensors
  • AHRI Certified
  • ETL Listed
  • Meets the 2023 M1 Test Standards
  • Grille-style sound control top design
  • Custom Nickel Gray powder-paint finish
  • 500-hour salt-spray tested
  • Wire fan discharge grille
  • Steel louver coil guard
  • Single panel access to controls with space provided for field-installed accessories
  • Sweat connection service valves with easy access to gauge ports
  • When properly anchored, meets the 2023 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)
  • Goodman GTST Smart Thermostat

Specs

–
Unit Type:

Outdoor

Hertz:

60

Compressor:

Scroll

Phase:

1

Voltage:

208/240 V

Ton:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy