Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GM9S960403BUAA Parts - Goodman 96% AFUE GM9S96_U Gas Furnace, Nine Speed ECM, 1 Stage, Upflow/Horizontal, 40000 Btu
Brand:
Goodman
SKU:
GM9S960403BUAA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
Drain Trap, 0161F00046S
0161F00046S
Goodman-Amana
Door Access 17.5 Pnt, 0121F00291DGS
0121F00291DGS
Goodman-Amana
17.5" Blower Door, 0121F00288DGS
0121F00288DGS
Goodman-Amana
View Port Bushing, B1392139
B1392139
Goodman-Amana
Blower Assembly
+
Chassis Assembly
+
Heat Exchange Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman 96% AFUE GM9S96_U Gas Furnace Nine Speed ECM, 1 Stage, Upflow/Horizontal, 40000 Btu (GM9S960403BUAA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video