Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMX160242CUE Parts - Goodman Air Conditioner
Brand:
Goodman
SKU:
GMX160242CUE
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Compressor and Fittings
00105249G
Sorry, we don't currently sell this item.
Request This Item
Cut-Off Valve
07133157
Sorry, we don't currently sell this item.
Request This Item
Cut-Off Valve Sub-Assembly
0713317001
Sorry, we don't currently sell this item.
Request This Item
Electric Box, 20113027
20113027
Carrier
Motor (60W, 690 RPM, 200/370V), 1501506402
1501506402
Heil Quaker (ICP)
(1)
Main Board
30138000674
Sorry, we don't currently sell this item.
Request This Item
Sensor Air, 3900030901
3900030901
Carrier
Terminal Board
42010255
Sorry, we don't currently sell this item.
Request This Item
Replacement Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is GMX160242CUE - Goodman Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video