Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GPC1324H21A Parts - Goodman GPC13H Series Packaged Air Conditioner
Brand:
Goodman
SKU:
GPC1324H21A
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
Insulated Assembly; Duct Panel, 27.5"
0270G00008PS
Sorry, we don't currently sell this item.
Request This Item
Insulated Assembly; Corner Panel, 27.5"
0270G00011PS
Sorry, we don't currently sell this item.
Request This Item
Corner Post; 27.5"
0121G00047PDGS
Sorry, we don't currently sell this item.
Request This Item
Insulated Assembly; Blower Door, 27.5"
0270G00113S
Sorry, we don't currently sell this item.
Request This Item
External Control Box Panel
0121G00276DGS
Sorry, we don't currently sell this item.
Request This Item
Louvered Panel; 4 Bank 27.5"
0121G00069PDGS
Sorry, we don't currently sell this item.
Request This Item
Louvered Panel; 5 Bank 27.5"
0121G00072PDGS
Sorry, we don't currently sell this item.
Request This Item
Insulated Assembly; Evap Panel, 27.5"
0270G00017PS
Sorry, we don't currently sell this item.
Request This Item
Grommet
B1392012
Sorry, we don't currently sell this item.
Request This Item
Compressor Panel; 13.68" x 27.50"
0121G00062PDGS
Sorry, we don't currently sell this item.
Request This Item
Louvered Panel; 4 Bank, 27.5"
0121G00069PDGS
Sorry, we don't currently sell this item.
Request This Item
Goodman Label
B10259251
Sorry, we don't currently sell this item.
Request This Item
Chassis Assembly 1
+
Chassis Assembly 2
+
Compressor and Top Panel Assembly
+
Control Box Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is a GPC1324H21A - Goodman GPC13H Series Packaged Air Conditioner.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video