Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GPD1448115M41AA Parts - Goodman GDP Series Packaged Dual Fuel Unit - 4 Ton - 14 SEER - 115K BTU
Brand:
Goodman
SKU:
GPD1448115M41AA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Fan/Cabinet
–
Fan Blade 26" Swept Wing, 0150G00003SP
0150G00003SP
Goodman-Amana
Condenser Motor; 1/4 HP, 1 SP, 6 PL
0131M00429
Sorry, we don't currently sell this item.
Request This Item
Fan Grille Guard, 0152G00002S
0152G00002S
Goodman-Amana
(1)
Top Panel; Painted
0121G00156PDG
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Blower Door; 40"
20464806PDG
Sorry, we don't currently sell this item.
Request This Item
Door-Evap/Control 40 w/ Paint, 20464807PDGS
20464807PDGS
Goodman-Amana
Door; Heat Exchanger; 38
0121G00181DGS
Sorry, we don't currently sell this item.
Request This Item
Door; Compressor, 40" - With Paint
20464809PDG
Sorry, we don't currently sell this item.
Request This Item
Louvered Panel; Cond Side, 40"
20467702PDG
Sorry, we don't currently sell this item.
Request This Item
Utility Panel 40 w/ Paint, 20466102PDGS
20466102PDGS
Goodman-Amana
Panel; Duct, Gas - 40"
0121G00443DG
Sorry, we don't currently sell this item.
Request This Item
Support Post; 40"
0121G00462
Sorry, we don't currently sell this item.
Request This Item
Louvered Panel; Cond Side, 40"
20464402PDG
Sorry, we don't currently sell this item.
Request This Item
Base Pan Rail
0121G00290
Sorry, we don't currently sell this item.
Request This Item
Corner Post; Comp End, 40"
20464202PDG
Sorry, we don't currently sell this item.
Request This Item
Corner Post; Hairpin End, 40"
20464302PDG
Sorry, we don't currently sell this item.
Request This Item
Flue Hood
0121G00323
Sorry, we don't currently sell this item.
Request This Item
Flue Hood; Lower
0121G00190
Sorry, we don't currently sell this item.
Request This Item
Screen; Flue Hood
20472601
Sorry, we don't currently sell this item.
Request This Item
Gas Line Grommet
B1910012
Sorry, we don't currently sell this item.
Request This Item
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
Cap With Out Ring, 0163M00175
0163M00175
Goodman-Amana
Flue Hood Assembly, 0270G00070S
0270G00070S
Goodman-Amana
PVC Conduit; 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
Washer; Black, .50 OD x .218 ID
0163M00005P
Sorry, we don't currently sell this item.
Request This Item
Wire Harness; Fan Motor
0259G00106
Sorry, we don't currently sell this item.
Request This Item
Partition Panels
+
Basepan/Blower Assembly
+
Compressor/Tubing Assembly
+
Heat Exchanger/Manifold/Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GDP Series Packaged Dual Fuel Unit - 4 Ton - 14 SEER - 115K BTU
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video