Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GPG13360701AC Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
GPG13360701AC
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Fan/Cabinet
–
Condenser Fan Blade w/ Swept Wing, 0150G00002SP
0150G00002SP
Goodman-Amana
Condenser Motor; 1/4 HP, 1 SP, 8 PL
0131M00014PS
Sorry, we don't currently sell this item.
Request This Item
Fan Grille Guard; Lrg
B1376923
Sorry, we don't currently sell this item.
Request This Item
Top Cover w/ Insulation, 20466001PDGS
20466001PDGS
Goodman-Amana
Screw; #10 x 1/2, A - Slot; Sr, Black
0163M00003P
Sorry, we don't currently sell this item.
Request This Item
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Blower Door; 32"
20464801PDG
Sorry, we don't currently sell this item.
Request This Item
Evap/Control Door; 32"
20464802PDG
Sorry, we don't currently sell this item.
Request This Item
Door Heat Exchanger 32 w/ Paint, 0121G00179DGS
0121G00179DGS
Goodman-Amana
Door Compressor 32" w/ Paint, 20464804PDGS
20464804PDGS
Goodman-Amana
Louvered Panel; Cond Side, 32"
20467701PDG
Sorry, we don't currently sell this item.
Request This Item
Duct Panel; 32.5"
0121G00239DG
Sorry, we don't currently sell this item.
Request This Item
Support Post; 32"
0121G00208
Sorry, we don't currently sell this item.
Request This Item
Louvered Panel; Cond Side, 32"
20464401PDG
Sorry, we don't currently sell this item.
Request This Item
Basepan Rail
0121G00290
Sorry, we don't currently sell this item.
Request This Item
Corner Post; Comp End, 32"
20464201PDG
Sorry, we don't currently sell this item.
Request This Item
Corner Post; Hairpin End, 32"
20464301PDG
Sorry, we don't currently sell this item.
Request This Item
Utility Panel; 32"
20466101PDG
Sorry, we don't currently sell this item.
Request This Item
Flue Hood
20465601PDG
Sorry, we don't currently sell this item.
Request This Item
Flue Hood Assembly, 0270G00070S
0270G00070S
Goodman-Amana
Flue Hood; Lower
0121G00190S
Sorry, we don't currently sell this item.
Request This Item
Gas Line Grommet
B1910012
Sorry, we don't currently sell this item.
Request This Item
Goodman Label
B10259251
Sorry, we don't currently sell this item.
Request This Item
PVC Conduit; 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
Partition Panels
+
Basepan/Blower Assembly
+
Compressor/Tubing Assembly
+
Heat Exchanger/Manifold/Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU GPG13360701AC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video