Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GPG1424060M41AC Parts - Goodman GPG Series Gas Pack
Brand:
Goodman
SKU:
GPG1424060M41AC
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel/Fan/Cabinet
–
Fan Blade; 22"
0150M00008
Sorry, we don't currently sell this item.
Request This Item
Motor; 1/6 HP, 1SP, 8PL, AL
0131M00979
Sorry, we don't currently sell this item.
Request This Item
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Top Panel
0121G00156PDG
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Door; Blower, 32" With Paint
20464801PDG
Sorry, we don't currently sell this item.
Request This Item
Door; Evap, Control 32 With Paint
20464802PDG
Sorry, we don't currently sell this item.
Request This Item
Door; Heat Exchange, 32"
0121G00526DG
Sorry, we don't currently sell this item.
Request This Item
Door; Compressor, 32 With Paint
20464804PDG
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond Side 32 With Paint
20467701PDG
Sorry, we don't currently sell this item.
Request This Item
Utility Panel; 32 With Paint
20466101PDG
Sorry, we don't currently sell this item.
Request This Item
Panel; Duct, 32.5"
0121G00802DG
Sorry, we don't currently sell this item.
Request This Item
Post; Support, Side
0121G00460
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond, Louvered - 32"
0121G00728DG
Sorry, we don't currently sell this item.
Request This Item
Basepan Rail
0121G00290
Sorry, we don't currently sell this item.
Request This Item
Corner Post; Comp End, 32" With Paint
20464201PDG
Sorry, we don't currently sell this item.
Request This Item
Corner Post; Hairpin End, Pnt
0121G00454DG
Sorry, we don't currently sell this item.
Request This Item
Conduit PVC
0161G00016
Sorry, we don't currently sell this item.
Request This Item
Flue Hood Assembly
0270G00500
Sorry, we don't currently sell this item.
Request This Item
Partition Assembly
+
Basepan/Blower Assembly
+
Compressor/Tubing Assembly
+
Heat Exchanger/Manifold/Gas Valve
+
Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is GPG1424060M41AC - Goodman GPG Series Gas Pack.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video