Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GPG1430060M41CA Parts - Goodman GPG14M Downflow/Horizontal Packaged Gas/Electric/Dual 14 SEER, 1 Stage Cooling, 1 Speed EEM, 2.5 Ton
Brand:
Goodman
SKU:
GPG1430060M41CA
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Cabinet Assembly
–
Condenser Fan Blade w/ Swept Wing, 0150G00002SP
0150G00002SP
Goodman-Amana
Motor; 1/4 HP, 1 SP, 6 PL
0131M00847
Sorry, we don't currently sell this item.
Request This Item
Fan Grille; Raised
0152G00000
Sorry, we don't currently sell this item.
Request This Item
Top Panel
0121G00156PDG
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Conduit PVC
0161G00016
Sorry, we don't currently sell this item.
Request This Item
Door Compressor 32" w/ Paint, 20464804PDGS
20464804PDGS
Goodman-Amana
Panel; Cond Louvered 32"
0121G00728DG
Sorry, we don't currently sell this item.
Request This Item
Utility Panel; 32" With Paint
20466101PDG
Sorry, we don't currently sell this item.
Request This Item
Panel; Duct, Gas - 32.5" Paint
0121G00802DG
Sorry, we don't currently sell this item.
Request This Item
Post; Support, Side
0121G00460
Sorry, we don't currently sell this item.
Request This Item
Panel; Cond Louvered 32"
0121G00728DG
Sorry, we don't currently sell this item.
Request This Item
Door; Blower, 32" With Paint
20464801PDG
Sorry, we don't currently sell this item.
Request This Item
Door; Evap/Control, 32" With Paint
20464802PDG
Sorry, we don't currently sell this item.
Request This Item
Door; Heat Exchanger, 32"
0121G00526DG
Sorry, we don't currently sell this item.
Request This Item
Rail; Basepan, Package
0121G00290
Sorry, we don't currently sell this item.
Request This Item
Corner Post; Comp End, 32" With Paint
20464201PDG
Sorry, we don't currently sell this item.
Request This Item
Corner; Post, Hairpin End - Paint
0121G00454DG
Sorry, we don't currently sell this item.
Request This Item
Al Coil; Approved Cleaning List
TP-109B
Sorry, we don't currently sell this item.
Request This Item
Flue Hood Assembly
0270G00500
Sorry, we don't currently sell this item.
Request This Item
Homeowners Manual
HI-116G
Sorry, we don't currently sell this item.
Request This Item
I & O Manual
IOG-3008K
Sorry, we don't currently sell this item.
Request This Item
Product Warranty
PWCPKGEPTYURB
Sorry, we don't currently sell this item.
Request This Item
Partition and Tubing Assembly 1
+
Partition and Tubing Assembly 2
+
Blower Assembly
+
Heat Exchange and Manifold Assembly
+
Control Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GPG14M Downflow/Horizontal Packaged Gas/Electric/Dual 14 SEER, 1 Stage Cooling, 1 Speed EEM, 2.5 Ton (GPG1430060M41CA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video