Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GSXB401810AA Parts - Goodman GSXB4 Split Air Conditioner 14.3 SEER2, 1 Stage, Ton
Brand:
Goodman
SKU:
GSXB401810AA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Panel Assembly
–
Panel; Lower Access
0121R00919PDG
Sorry, we don't currently sell this item.
Request This Item
Control Cover; Pnt
0121R00937PDG
Sorry, we don't currently sell this item.
Request This Item
Cont; 1 Pole, 30 Amp, 24V
CONT1P030024V
Sorry, we don't currently sell this item.
Request This Item
Cap; 5/30MFD, 440V, Dual Rd
CAP050300440CS
Sorry, we don't currently sell this item.
Request This Item
Strap Capacitor, 4400065
4400065
Goodman-Amana
Hard Start Capacitor, 0130R00116
0130R00116
Goodman-Amana
(1)
Pre-Wired Relay
0130M00740
Sorry, we don't currently sell this item.
Request This Item
Goodman Nameplate
0161R00092
Sorry, we don't currently sell this item.
Request This Item
Compressor and Tubing Assembly
+
Top and Louver Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GSXB4 Split Air Conditioner 14.3 SEER2, 1 Stage, Ton (GSXB401810AA)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video