Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GSXC160361CC Parts - Goodman GSXC16 Series High-Efficiency Split System Air Conditioner - 3 Ton - 16 SEER
Brand:
Goodman
SKU:
GSXC160361CC
Replacement Parts
Search Parts:
SEARCH PARTS
Control Box Assembly
–
LOWER ACCESS PANEL
0121R00315PDG
Sorry, we don't currently sell this item.
Request This Item
CONTROL COVER
0121R00054PDG
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR
CAP050400440CT
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR STRAP
0121R00213
Sorry, we don't currently sell this item.
Request This Item
PCB, CONTROL
PCBGR104
Sorry, we don't currently sell this item.
Request This Item
Wire Assembly, 0159R00010
0159R00010
Goodman-Amana
Outdoor Air Temp Sensor, 0130M00054
0130M00054
Goodman-Amana
(2)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
NAMEPLATE, GOODMAN
0161R00092
Sorry, we don't currently sell this item.
Request This Item
SHARED DATA
0130R00039S
Sorry, we don't currently sell this item.
Request This Item
Compressor and Tubing Assembly
+
Top and Louver Side Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GSXC16 Series High-Efficiency Split System Air Conditioner - 3 Ton - 16 SEER
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video