Apply to be a TradeMaster!
Main product image of 5 Ton, R-410A, 14.3 SEER2 Air Conditioner and Air Handler System, AMST60DU1400 & GSXN406010
Magnifying glass
Hover image to zoom

5 Ton, R-410A, 14.3 SEER2 Air Conditioner and Air Handler System, AMST60DU1400 & GSXN406010

Brand:
Goodman
SKU:
GSXN4060B
Rating:
(0)
Q&A:
(0)
5 Ton, R-410A, 14.3 SEER2 Air Conditioner and Air Handler System, AMST60DU1400 & GSXN406010
Magnifying glass
Hover image to zoom
GSXN4060B has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: SEER2
14.3
Product Highlight: Ton
5
Product Highlight: Voltage
208/240V
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
3/8"
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

DOE Approval: North and Southeast States
AHRI: 208800503

This package contains:
  • (1) GSXN406010 GSXN4 5 Ton 14.3 SEER2 Air Conditioner with R410A Refrigerant
  • (1) AMST60DU1400 AMST 5 Ton, Multi-Position, Multi-Speed Air Handler w/ 24.5" Unpainted Cabinet" Unpainted Cabinet


Specs

Application:

Cooling

SEER2:

14.3

Ton:

5

Voltage:

208/240V

Phase:

1

Suction Line:

7/8"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Hertz:

60

Min Airflow (CFM):

1215

Max Airflow (CFM):

1970

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm