Apply to be a TradeMaster!
Main product image of Goodman 3 Ton 13 SEER Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 3 Ton 13 SEER Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZ130361
Rating:
(0)
Q&A:
(0)
Goodman 3 Ton 13 SEER Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSZ130361 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
3
Product Highlight: BTU
36000

Description

The GSZ13 Heat Pump uses the chlorine-free refrigerant R-410A and features operating sound levels that are among the best we offer in the heating and cooling industry. With its 13 SEER rating, the GSZ13 will help reduce energy consumption throughout the life of the system compared to units with a lower SEER.
The GSZ13 SEER heat pump is covered by a 10-Year Parts Limited Warranty.
Features
  • R-410A environmentally friendly refrigerant
  • Energy-efficient scroll compressor
  • Low-pressure switch
  • 850 RPM condenser fan motor
  • Liquid refrigerant return protection
  • Factory-installed liquid line filter dryer
  • Factory-installed, bi-flow liquid line filter dryer
  • Service valves with sweat connections and easy-access gauge ports
  • Copper tube/enhanced aluminum fin coil
  • Reliable time-initiated, temperature terminated defrost control
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified; ETL Listed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Heat Pump R-410A

SEER:

13

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

3

BTU:

36000

Horse Power:

1/4

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

232 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


28 Replacement Parts

Muffler 1/2 X 1/2, B1219301
SKU: B1219301
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM