Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GSZ140181LA Parts - Goodman GSZ Series Heat Pump - 1-1/2 Ton - 14 SEER - 208/230V
Brand:
Goodman
SKU:
GSZ140181LA
Replacement Parts
Search Parts:
SEARCH PARTS
Control Box Assembly
–
PANEL, LOWER ACCESS PNT
0121R00917PDG
Sorry, we don't currently sell this item.
Request This Item
Control Cover, 0121R00053PDGS
0121R00053PDGS
Goodman-Amana
CONT, 1 POLE, 30 AMP, 24 VAC
CONT1P030024V
Sorry, we don't currently sell this item.
Request This Item
45/5 MFD 440V Dual Round Run Capacitor
CAP050450440CT
Goodman-Amana
Strap Capacitor, 4400065
4400065
Goodman-Amana
Defrost Control Board, PCBDM133S
PCBDM133S
Goodman-Amana
(11)
Hard Start Capacitor, 0130R00116
0130R00116
Goodman-Amana
(1)
Hard Start Relay, 0130M00441
0130M00441
Goodman-Amana
HARD START KIT BRACKET
0121R00854
Sorry, we don't currently sell this item.
Request This Item
NAMEPLATE, GOODMAN
0161R00092
Sorry, we don't currently sell this item.
Request This Item
Compressor and Tubing Assembly
+
Top Panel and Louver Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GSZ Series Heat Pump - 1-1/2 Ton - 14 SEER - 208/230V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video