Apply to be a TradeMaster!
GSZB 2 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant
Hover image to zoom

GSZB 2 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZB402410
Rating:
(0)
Q&A:
(0)
GSZB 2 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant
Hover image to zoom
$1,941.00 each
In Stock
In Stock
Get 1 Mon, Jun 17 - Wed, Jun 19
More Available

Lift Gate

This product weighs 176 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

SEER2 icon
14.3
Ton icon
2
Cooling Capacity (BTU) icon
24000 BTUs
Heating Capacity (BTU) icon
24000 BTUs
Voltage icon
208/230v
Refrigerant Type icon
R-410A

Description

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


GSZB 2 Ton 14.3 SEER2 Energy-Efficient Split System Heat Pump w/ R410A Refrigerant

Product Features
  • Energy-efficient compressor
  • SmartShift® technology to ensure quiet reliable defrost
  • Enhanced aluminum fin coil with 5 mm diameter copper tubes
  • Single-speed PSC condenser fan motor
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • High- and low-pressure switches
  • Service valves with sweat connections and easy access to gauge ports
  • Fully charged for 15’ of tubing length
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified; ETL Listed
Cabinet Features
  • Removable grille-style top design compliant with UL 60335-2-40
  • Steel louver coil guard
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Top and side maintenance access
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)
Specifications:
  • Cooling Capacity Total BTU/h: 24,000
  • Heating Capacity Input BTU/h: 24,000
  • Decibels: 74 Compressor RLA: 8.4 Compressor LRA: 41.2 Compressor Stage: Single Compressor Type: Rotary Condenser Fan Motor Type: PSC Condenser Fan Motor Horsepower: 1/6 Condenser Fan Motor FLA: 0.95 Refrigerant Liquid Line Size (O.D.): 3/8" Refrigerant Suction Line Size (O.D.): 3/4" Refrigerant Liquid Valve Size (O.D.): 3/8" Refrigerant Suction Valve Size (O.D.): 3/4" Refrigerant Valve Connection Type: Sweat Refrigerant Charge (oz.): 92 Volts/Phase (60 Hz): 208/230 Minimum Circuit Ampacity: 11.5 Max. Overcurrent Protection: 15 Min / Max Volts: 197/253 Electrical Conduit Size: 1/2" or 3/4"

Specs

Model:

GSZB4

SEER2:

14.3

Ton:

2

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

Voltage:

208/230v

Refrigerant Type:

R-410A

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Horse Power:

1/6

Weight (lbs):

160 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy