Apply to be a TradeMaster!
Main product image of 3 Ton, R-410A, 14.3 SEER2 Heat Pump and Air Handler System AMST36BU1400 & GSZB403610
Magnifying glass
Hover image to zoom

3 Ton, R-410A, 14.3 SEER2 Heat Pump and Air Handler System AMST36BU1400 & GSZB403610

Brand:
Goodman
SKU:
GSZBHP4036B
Rating:
(0)
Q&A:
(0)
3 Ton, R-410A, 14.3 SEER2 Heat Pump and Air Handler System AMST36BU1400 & GSZB403610
Magnifying glass
Hover image to zoom
GSZBHP4036B has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: SEER2
14.3
Product Highlight: Ton
3
Product Highlight: Voltage
208/230V
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This package has optional heat kits that are sold separately. The compatible heat kits for this package are:

Specs

–
Application:

Cooling

Heating

Cooling Capacity (BTU):

36000

SEER2:

14.3

Ton:

3

Voltage:

208/230V

Phase:

1

Liquid Line:

3/8"

Suction Line:

3/4"

Refrigerant Type:

R-410A

Mount:

Wall

Max Airflow (CFM):

2000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5Kw Heat Kit, HKSC05XC
SKU: HKSC05XC
Goodman-Amana