Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GUC045X30B/P1212901F Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GUC045X30B/P1212901F
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly 1
–
Basepan; Pnt
10568606
Sorry, we don't currently sell this item.
Request This Item
Gasket; Front Cover, Part B
D9875101
Sorry, we don't currently sell this item.
Request This Item
Blower Deck Weld
10204318
Sorry, we don't currently sell this item.
Request This Item
Back Panel; Pnt
D9965706
Sorry, we don't currently sell this item.
Request This Item
Top Cover; Pnt
D9985404
Sorry, we don't currently sell this item.
Request This Item
Plate; Blower
D9986603
Sorry, we don't currently sell this item.
Request This Item
L Side Panel; Pnt
10452003
Sorry, we don't currently sell this item.
Request This Item
R Side Panel; Pnt
10452403
Sorry, we don't currently sell this item.
Request This Item
Pipe; PVC Straight
20159502
Sorry, we don't currently sell this item.
Request This Item
Insulation; Heat Exchanger
C6415904
Sorry, we don't currently sell this item.
Request This Item
Shield; Heat
C6455101
Sorry, we don't currently sell this item.
Request This Item
Air Pressure Switch (-1.35" WC), 20028401
20028401
Goodman-Amana
(1)
Box; High Voltage
10736102
Sorry, we don't currently sell this item.
Request This Item
Gasket for 90% Inducers
D9855802
Goodman-Amana
Block; Foam
M0050227
Sorry, we don't currently sell this item.
Request This Item
Snap Bushing
A4554801
Sorry, we don't currently sell this item.
Request This Item
Snap Bushing
M0571002
Sorry, we don't currently sell this item.
Request This Item
Screw
M0218151
Sorry, we don't currently sell this item.
Request This Item
Screw
M0216716
Sorry, we don't currently sell this item.
Request This Item
Screw
M0219916
Sorry, we don't currently sell this item.
Request This Item
Screw
M0228032
Sorry, we don't currently sell this item.
Request This Item
Flat Washer
M0270528
Sorry, we don't currently sell this item.
Request This Item
Grommet
A4568804
Sorry, we don't currently sell this item.
Request This Item
Washer; Cup
M0270001
Sorry, we don't currently sell this item.
Request This Item
Screw
M0227803
Sorry, we don't currently sell this item.
Request This Item
Grommet
A4603801
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly 2 and Blower Mounting
+
Heat Exchanger Assembly
+
Recupe Coil Assembly
+
Blower Assembly and Drain Tubes
+
Blower Pipe Assembly
+
Manifold Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is GUC045X30B/P1212901F - Goodman Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video