Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GUC090X50B/P1212905F Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GUC090X50B/P1212905F
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly 1
–
Basepan; Pnt
10568602
Sorry, we don't currently sell this item.
Request This Item
Front Cover Gasket, D9875103
D9875103
Goodman-Amana
Blower Deck Weld
10204322
Sorry, we don't currently sell this item.
Request This Item
Back Panel; Pnt
D9965704
Sorry, we don't currently sell this item.
Request This Item
Top Cover; Pnt
D9985406
Sorry, we don't currently sell this item.
Request This Item
Plate; Blower
D9986603
Sorry, we don't currently sell this item.
Request This Item
L Side Panel; Pnt
10452003
Sorry, we don't currently sell this item.
Request This Item
R Side Panel; Pnt
10452403
Sorry, we don't currently sell this item.
Request This Item
Pipe; PVC Flue
10195401
Sorry, we don't currently sell this item.
Request This Item
Insulation; Heat Exchanger
C6415906
Sorry, we don't currently sell this item.
Request This Item
Shield; Heat
C6455101
Sorry, we don't currently sell this item.
Request This Item
Air Pressure Switch (-1.35" WC), 20028401
20028401
Goodman-Amana
(1)
Junction Box Ser Kit, 0161F00012S
0161F00012S
Goodman-Amana
Gasket for 90% Inducers
D9855802
Goodman-Amana
Block; Foam
M0050227
Sorry, we don't currently sell this item.
Request This Item
Snap Bushing
A4554801
Sorry, we don't currently sell this item.
Request This Item
Snap Bushing
B1392104
Sorry, we don't currently sell this item.
Request This Item
Screw
M0218151
Sorry, we don't currently sell this item.
Request This Item
Screw
M0216716
Sorry, we don't currently sell this item.
Request This Item
Screw
M0228032
Sorry, we don't currently sell this item.
Request This Item
Flat Washer
M0270528
Sorry, we don't currently sell this item.
Request This Item
Grommet
A4568804
Sorry, we don't currently sell this item.
Request This Item
Washer; Cup
M0270001
Sorry, we don't currently sell this item.
Request This Item
Screw
M0227803
Sorry, we don't currently sell this item.
Request This Item
Grommet
A4603801
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly 2 and Blower Mounting
+
Heat Exchanger and Manifold Assembly
+
Recupe Coil Assembly
+
Blower Assembly and Drain Tubes
+
Blower Pipe Assembly
+
Manifold Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is GUC090X50B/P1212905F - Goodman Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video