Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HDC18-1B Parts - Goodman HDC Series Horizontal Discharge Condensing Unit
Brand:
Goodman
SKU:
HDC18-1B
Replacement Parts
Search Parts:
SEARCH PARTS
HDC COMPONENTS
–
FAN, CONDENSER
B1086758
Sorry, we don't currently sell this item.
Request This Item
VALVE, BASE, LIQUID LINE, 3/8”, PISTON
B1282557
Sorry, we don't currently sell this item.
Request This Item
VALVE, BASE, SUCTION LINE, 5/8”
B1282556
Sorry, we don't currently sell this item.
Request This Item
MOTOR, 208/230-60-1, 1 SPD, 900 RPM, 1/15 HP
B13400701
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
B9266818
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
CRATED COND. SERVICE COIL W/DRIER
1262123
Sorry, we don't currently sell this item.
Request This Item
PANEL, TOP
3150500PDG
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN ASSEMBLY
3151200PDG
Sorry, we don't currently sell this item.
Request This Item
PANEL, CONTROL MOUNTING
3151100
Sorry, we don't currently sell this item.
Request This Item
TERMINAL BLOCK, 4 POLE
B1368261
Sorry, we don't currently sell this item.
Request This Item
CONTACTOR, 25 AMP, 125 LRA, 1 POLE, 208/240 V COIL
B1360322
Sorry, we don't currently sell this item.
Request This Item
CAPACITOR, DUAL-SECTION
B94578700
Sorry, we don't currently sell this item.
Request This Item
BI-FLOW DRIER
B1219217
Sorry, we don't currently sell this item.
Request This Item
PANEL, FRONT
3150301PDG
Sorry, we don't currently sell this item.
Request This Item
18" Fan Grille Guard, B1376915
B1376915
Goodman-Amana
BRACKET, FAN MOTOR
3150804
Sorry, we don't currently sell this item.
Request This Item
PANEL, BACK GRILLE
3150201PDG
Sorry, we don't currently sell this item.
Request This Item
HANDLE, PLASTIC, RIGHT, BLACK
B3175004
Sorry, we don't currently sell this item.
Request This Item
HANDLE, PLASTIC, LEFT, BLACK
B3175005
Sorry, we don't currently sell this item.
Request This Item
BRACKET, VALVE
3150700PDG
Sorry, we don't currently sell this item.
Request This Item
PANEL, COMPRESSOR END
3150101PDG
Sorry, we don't currently sell this item.
Request This Item
PANEL, PARTITION
3150401
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This product is HDC18-1B - Goodman HDC Series Horizontal Discharge Condensing Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video