Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MBR1200AA-1AD Parts - MBR Ducted Multi-position Modular Blower, PSC Motor, 1200 CFM, 17-1/2" Cabinet
Brand:
Goodman
SKU:
MBR1200AA-1AD
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
WRAPPER 17.5" X 26"
5002010PDG
Sorry, we don't currently sell this item.
Request This Item
FRONT PANEL, PAINTED
0121A01131PDG
Sorry, we don't currently sell this item.
Request This Item
TOP PLATE
5601000PDG
Sorry, we don't currently sell this item.
Request This Item
RAIL, BOTTOM 17.5", PAINTED
0121A01125PDG
Sorry, we don't currently sell this item.
Request This Item
TIE-IN PLATE (QTY 2)
5651200PDG
Sorry, we don't currently sell this item.
Request This Item
STRAIN RELIEF, SR-7K-2, .875
B1392110
Sorry, we don't currently sell this item.
Request This Item
CIRCUIT BREAKER COVER
0161A00073
Sorry, we don't currently sell this item.
Request This Item
Blower and Control Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
MBR Ducted Multi-position Modular Blower, PSC Motor, 1200 CFM, 17-1/2" Cabinet (MBR1200AA-1AD)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video