Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ME48-1AC Parts -Goodman Packaged Unit
Brand:
Goodman
SKU:
ME48-1AC
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
22" Fan Blade, B1086750S
B1086750S
Goodman-Amana
1 Speed Condenser Fan Motor (1/4HP), 0131M00007PS
0131M00007PS
Goodman-Amana
VENTURI RING
1787811
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
COMPRESSOR
CR42K6PFV960
Sorry, we don't currently sell this item.
Request This Item
Goodman Contactor, CONT2P030024VS
CONT2P030024VS
Goodman-Amana
(13)
440V Run Capacitor (40/5 MFD), CAP050400440RTS
CAP050400440RTS
Goodman-Amana
TUBING ASSY
1264913
Sorry, we don't currently sell this item.
Request This Item
BASE PAN
1779107P
Sorry, we don't currently sell this item.
Request This Item
SIDE PANEL
1779227P
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL
17793303P
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779403P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL
1779527
Sorry, we don't currently sell this item.
Request This Item
3/8" HALF COUPLING
B1282546
Sorry, we don't currently sell this item.
Request This Item
3/4" KALF COUPLING
B1282547
Sorry, we don't currently sell this item.
Request This Item
FILTER DRIER
B1219220
Sorry, we don't currently sell this item.
Request This Item
INLET GRILLE
B1259427
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit ME48-1AC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video