Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MP48-1B Parts - Goodman Heat Pump
Brand:
Goodman
SKU:
MP48-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
22" Fan Blade, B1086750S
B1086750S
Goodman-Amana
3/8" HALF COUPLING
B1282546
Sorry, we don't currently sell this item.
Request This Item
3/4" COUPLING HALF
B1282547
Sorry, we don't currently sell this item.
Request This Item
1 Speed Condenser Fan Motor (1/4HP), 0131M00007PS
0131M00007PS
Goodman-Amana
VENTURI RING
1787811
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
B9266206
Sorry, we don't currently sell this item.
Request This Item
2-wire Defrost Thermostat (L62-25F), B1370803
B1370803
Goodman-Amana
Low Pressure Switch w/ 40" Leads
B1360719
Goodman-Amana
DEFROST TIMER W/RELAY
B1226008S
Sorry, we don't currently sell this item.
Request This Item
REVERSING VALVE
B1227310
Sorry, we don't currently sell this item.
Request This Item
REVERSING VALVE SOLENOID 24V
B1225014
Sorry, we don't currently sell this item.
Request This Item
Accumulator, B1226207
B1226207
Goodman-Amana
(5)
Compressor Grommet, B1339530
B1339530
Goodman-Amana
TUBING ASSY, COND COIL
1264855
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779402P
Sorry, we don't currently sell this item.
Request This Item
BASE PAN
1779107P
Sorry, we don't currently sell this item.
Request This Item
LEFT CORNER PANEL 32.5"
1779213P
Sorry, we don't currently sell this item.
Request This Item
RIGHT CORNER PANEL 32.5"
1779211P
Sorry, we don't currently sell this item.
Request This Item
PARTITION PANEL 32.5"
1779506
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL 32.5"
1779304P
Sorry, we don't currently sell this item.
Request This Item
Goodman Contactor, CONT2P030024VS
CONT2P030024VS
Goodman-Amana
(13)
440V Run Capacitor (40/5 MFD), CAP050400440RTS
CAP050400440RTS
Goodman-Amana
FLOWRATOR .071.068
B2019671
Sorry, we don't currently sell this item.
Request This Item
BI-FLOW FILTER DRIER
B1219201S
Sorry, we don't currently sell this item.
Request This Item
Muffler 1/2 X 1/2, B1219301
B1219301
Goodman-Amana
INLET GRILLE 30'
B1259332
Sorry, we don't currently sell this item.
Request This Item
CRANKCASE HEATER
B1243733
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Heat Pump MP48-1B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video