Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PC060-5GA Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
PC060-5GA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
INSULATED ASSY, DUCT PANEL -36"
0270G00010PS
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, CORNER PANEL 36"
0270G00013PS
Sorry, we don't currently sell this item.
Request This Item
CORNER POST 36"
0121G00082PDGS
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, BLOWER DOOR
0270G00115S
Sorry, we don't currently sell this item.
Request This Item
PANEL, EXTERNAL CONTROL BOX
0121G00068PDG
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL 4 BANK 36"
0121G00090PDGS
Sorry, we don't currently sell this item.
Request This Item
LOUVERED PANEL 5 BANK 36"
0121G00091PDGS
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, EVAP PANEL 36"
0270G00019PS
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR PANEL 8.75" X 36"
0121G00087PDG
Sorry, we don't currently sell this item.
Request This Item
LABEL, GOODMAN
0161F00007
Sorry, we don't currently sell this item.
Request This Item
Chassis and Top Panel Assembly
+
Compressor/Blower/Transition/Control Box
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU PC060-5GA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video