Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PGB090210-5B Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
PGB090210-5B
Description
–
Goodman Packaged Unit/RTU PGB090210-5B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Valve Core, B1787000
SKU:
B1787000
Goodman-Amana
1" Blower Wheel Ball Bearing, 0163L00247
SKU:
0163L00247
Goodman-Amana
3 PH, R-22 Compressor, 54000 BTU (460V)
SKU:
ZR54K5E-TFD-800
Copeland
24v Relay, 0130M00242
SKU:
0130M00242
Goodman-Amana
Compressor Grommet, B1339533
SKU:
B1339533
Goodman-Amana
Fan Belt, B2110010
SKU:
B2110010
Goodman-Amana
Motor Mount Bracket, B3201301
SKU:
B3201301
Goodman-Amana
Expansion Valve, B1284655
SKU:
B1284655
Goodman-Amana
Bearing Mounting Bracket, B3201300
SKU:
B3201300
Goodman-Amana
Low Pressure Switch, B1360717
SKU:
B1360717
Goodman-Amana
Motor Mount Plate, 3224000F
SKU:
3224000F
Goodman-Amana
High Pressure Switch, 0130R00057
SKU:
0130R00057
Goodman-Amana
Aux Limit Switch 160f, B1370166
SKU:
B1370166
Goodman-Amana
2" Steel Key, 0163M00407
SKU:
0163M00407
Goodman-Amana
Strap Motor, 3225001F
SKU:
3225001F
Goodman-Amana
460V1Ph 1/2Hp 1100Rpm Cond Mtr, B3240001S
SKU:
B3240001S
Goodman-Amana
250F M/R Spst Rollout Parts, B1370165
SKU:
B1370165
Goodman-Amana
160-200F Auto Limit Switch, B1370164
SKU:
B1370164
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video