Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XRUF25B24AA Parts - Goodman Central Air Conditioner
Brand:
Goodman
SKU:
XRUF25B24AA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet and Control Box Assembly
–
WRAPPER
0121A00281
Sorry, we don't currently sell this item.
Request This Item
PLATE, UPPER TIE, PAINTED
0121A01483PDG
Sorry, we don't currently sell this item.
Request This Item
LOWER ACCESS PANEL
0121A00620PDG
Sorry, we don't currently sell this item.
Request This Item
REFRIGERATION TUBING PANEL
0121A00595PDG
Sorry, we don't currently sell this item.
Request This Item
UPPER ACCESS PANEL
0121A00611PDG
Sorry, we don't currently sell this item.
Request This Item
FILTER ACCESS PANEL
0121A00242PDG
Sorry, we don't currently sell this item.
Request This Item
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Circuit Board, PCBFM103S
PCBFM103S
Goodman-Amana
(30)
Terminal Block, B1368250
B1368250
Goodman-Amana
(3)
Circuit Breaker Insert, 0161A00063
0161A00063
Goodman-Amana
Gasket Drain Pan, 0154A00006BL
0154A00006BL
Goodman-Amana
Gasket Drain Pan, 0154A00007BL
0154A00007BL
Goodman-Amana
Grommet, M0501301
M0501301
Goodman-Amana
90 Degree Stub, BT1369063
BT1369063
Goodman-Amana
(3)
THUMB SCREW
0163A00026
Sorry, we don't currently sell this item.
Request This Item
WASHER, SS RETAINING
BT1392909
Sorry, we don't currently sell this item.
Request This Item
WIRE ASSY, 9 PIN FEMALE CONN.
0259A00032P
Sorry, we don't currently sell this item.
Request This Item
Wire Assembly 9 Pin Male Conn., 0259A00013P
0259A00013P
Goodman-Amana
Coil Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Central Air Conditioner XRUF25B24AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video