Apply to be a TradeMaster!
Main product image of Super Glue 3g Tubes (Pack of 2)
Magnifying glass
Hover image to zoom

Super Glue 3g Tubes (Pack of 2)

SKU:
7800101
Rating:
(0)
Q&A:
(0)
Super Glue 3g Tubes (Pack of 2)
Magnifying glass
Hover image to zoom
We no longer carry 7800101
Unavailable since December 11, 2018

Product Highlights

Product Highlight: Volume
3 Grams

Description

Gorilla Super Glue provides a strong bond for instant repairs on smaller, indoor projects. It is a unique formulation with tiny rubber particles that provide the impact resistance and strength to bond metal, wood, ceramcis, most plastics and more. This small tube is ideal for small jobs and has a tight seal, this glue has a thicker formula that allows for easy flow control. Dries in 30 - 60 seconds with no clamping required. 3 gram / .11oz tube.

Features:
  • Impact tough: unique rubber particles increase impact resistance and strength
  • Anti-clog cap: keeps glue from drying out; it's Gorilla tough use after use
  • Fast-setting: dries in 10-30 seconds, no clamping required

Specs

Product Type:

Super Glue

Volume:

3 Grams

Recommended Surfaces:

Metal

Rubber

Ceramic

PVC Sheet

Brick

Paper

Plastic

Wood

Stone

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm