Apply to be a TradeMaster!
Main product image of Super Glue, Single 3g Tube
Magnifying glass
Hover image to zoom

Super Glue, Single 3g Tube

SKU:
7900102
Rating:
(0)
Q&A:
(0)
Super Glue, Single 3g Tube
Magnifying glass
Hover image to zoom
We no longer carry 7900102
Unavailable since February 23, 2019

Product Highlights

–
Product Highlight: Volume
3 Grams

Description

–
Gorilla Super Glue provides a strong bond for instant repairs on smaller, indoor projects. It is a unique formulation with tiny rubber particles that provide the impact resistance and strength to bond metal, wood, ceramcis, most plastics and more. This small tube is ideal for small jobs and has a tight seal, this glue has a thicker formula that allows for easy flow control. Dries in 30 - 60 seconds with no clamping required. 3 gram / .11oz tube.

Features:
  • Impact tough: unique rubber particles increase impact resistance and strength
  • Anti-clog cap: keeps glue from drying out; it's Gorilla tough use after use
  • Fast-setting: dries in 10-30 seconds, no clamping required

Specs

–
Volume:

3 Grams

Recommended Surfaces:

Paper

Metal

Rubber

Ceramic

PVC Sheet

Stone

Plastic

Brick

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm