Apply to be a TradeMaster!
Main product image of FloodBug w/ SideKick (Black)
Magnifying glass
Hover image to zoom

FloodBug w/ SideKick (Black)

Brand:
N/A
SKU:
FB100KB
Rating:
(0)
Q&A:
(0)
FloodBug w/ SideKick (Black)
Magnifying glass
Hover image to zoom
We no longer carry FB100KB
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Color
Black
Product Highlight: Warranty
7 Year Limited Warranty

Description

Overview

Experience coverage you can count on throughout your home or business with the wireless FloodBug and SideKick electronic water sensors; both key components of the PipeBurst Pro water protection system. The FloodBug and SideKick work especially well in tight areas where potential water leaks are most likely to occur.

By selectively placing a FloodBug, not only can you prevent a damaging flood that may result from a pipe leak, or from rain or river water, it will also notify the VIP, FloTrax and your alarm monitoring service of dangerous rising levels of water. The genuine gold plated water sensor pins are a key feature design implemented within the FloodBug. The gold plated pins allow for a higher sensitivity of water detection and are a design feature that differentiates itself from lesser quality systems. If used alone, without the VIP, the FloodBug can serve as an early warning water sensor to alert you that leaks are happening now. When a leak is detected the FloodBug will sound an alarm and send a signal to the VIP and FloTrax to shut off the water supply to the pipe that is causing the issue.

The SideKick incorporates the latest in PipeBurst Pro performance into a slim yet stylish design and is an exclusive accessory that increases the detection area of the FloodBug. The slimline design of a SideKick allows it to easily slide under refrigerators, dishwashers or into hard to reach areas without moving heavy appliances. The SideKick is a weighted stainless steel water sensor which gives it a key diffferentiator from the competition. The SideKick boasts high quality genuine gold plated water contact sensors that provide maximum, corrosion free performance for decades to come.

The FloodBug and SideKick use today's most advanced wireless technology and both are designed to work in complimentary applications as needed, so you can easily customize your ideal configuration for maximum protection. The combination of the FloodBug and SideKick has allowed for an enhanced overall water detection system which makes the PipeBurst Pro into the most comprehensive water security protection system available today!

Specs

Application:

Plumbing

Color:

Black

FloodBug Voltage:

3 vdc Nominal

FloodBug Power Source:

AC Wall Adapter or 2 AA Alkaline Batteries

Transmit/Receive Frequency:

433.92 MHz

Wireless Range:

328 ft (Dependent on Structrual Conditions)

Enclosure Type:

Nylon

Features:

FloodBug w/ Internal "Chirper" Alarm & Gold Plated Water Sensors

FloodBug Height:

1.5"

FloodBug Length:

4.4"

FloodBug Width:

2.5"

SideKick Wire Length:

5 ft

SideKick Material:

316 Stainless Steel Housing

SideKick Diameter:

2"

SideKick Height:

3/8"

Warranty:

7 Year Limited

Product Type:

Flood Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm