Apply to be a TradeMaster!
Main product image of PipeBurst Pro FloTrax
Magnifying glass
Hover image to zoom

PipeBurst Pro FloTrax

Brand:
N/A
SKU:
FT100
Rating:
(0)
Q&A:
(0)
PipeBurst Pro FloTrax
Magnifying glass
Hover image to zoom
We no longer carry FT100
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Color
White
Product Highlight: Voltage
3VDC Nominal
Product Highlight: Power Source
AC Wall Adapter or 2 AA Alkaline Batteries
Product Highlight: Material
ABS
Product Highlight: Height
5.2"
Product Highlight: Width (Inches)
6" Width

Description

Overview

With its unique technology, reliability and superior craftsmanship, PipeBurst Pro's FloTrax is as easy to install as it is intuitive to use. The FloTrax is a combination control panel, keypad, alarm, temperature sensor, and two-way communication tracking device all-in-one.

The FloTrax provides full communication, monitoring and control for your entire PipeBurst Pro System. The integrated wireless design of the FloTrax combines its flexibility with the proven reliability of PipeBurst Pro. Its convenient programming feature walks you through the setup process, helping to reduce the normally complicated programming nuisance of other systems on the market. Quite simply the FloTrax is one tool you won't want to be without!

Features
  • It gives you a convenient one button touch to close the TickerValve at any given moment. (Press for 1 second)
  • The FloTrax monitor exclusively features PosiTrol valve position indication meaning the Water OFF status is not displayed until the TickerValve provides feedback signals that indicate it has indeed reached its fully closed position.
  • It announces and monitors all of the FloodBug statuses in the system.
  • You can easily enable TickerValve closure settings AFTER dishwashers and washing machines complete their cycles when you are leaving the house and they are still running.
  • It is programmable to match lawn watering schedules so when you're absent for an extended period, your lawn can still be watered while your TickerValve remains OFF the rest of the time; thus providing maximum flood protection. Yet still providing automatic leak detection and shut down if commanded during watering times.
  • It is wireless and can be desk or wall mounted. It uses 2 AA batteries or an AC wall adapter. The FloTrax is a versatile tool you won't want to be without.
  • Each FloTrax doubles as a lost FloodBug locating device! When placed into the search mode, you can actually walk through your home (wirelessly), carrying the FloTrax and it will beep at you when you are near a FloodBug. This feature is great for rental houses, or older relatives who don't replace their FloodBug batteries themselves, or may have forgotten just where they put their FloodBug when they cleaned out the room the last time! With the FloTrax you don't need to worry about losing one of your FloodBugs or the protection it affords you!

Specs

Application:

Plumbing

Color:

White

Voltage:

3VDC Nominal

Power Source:

AC Wall Adapter or 2 AA Alkaline Batteries

Features:

Internal "Chirper" Alarm, Internal "Freeze" Sensor, FloodBug Locating Device

Material:

ABS

Wireless Range:

328 ft (Dependent on Structrual Conditions)

Transmit/Receive Frequency:

433.92 MHz

Height:

5.2"

Width (Inches):

6"

Depth (Inches):

1-7/10"

Warranty:

7 Year Limited

Product Type:

Control Panel

Battery Life:

6 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm