Apply to be a TradeMaster!
1" Stainless Steel TickerValve Assembly

1" Stainless Steel TickerValve Assembly

Brand:
N/A
SKU:
TVFS3
Rating:
(0)
Q&A:
(0)
1" Stainless Steel TickerValve Assembly
We no longer carry TVFS3
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Material
316 Stainless Steel
Product Highlight: Voltage
12VDC Nominal
Product Highlight: Amperage
5 Amps
Product Highlight: Height
7-1/2"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Warranty
7 Year Limited Warranty

Description

Overview

GreenField Direct's full flow, motorized, TickerValve is, frankly, over-engineered to provide the required "extra" power needed occasionally to insure the valve's full operation, even in tough water applications. These conditions can create a mineral build-up on the moving parts in the flow path, inside the valve itself. As simple as water seems to be, it is one of the most difficult fluids to control smoothly due to its lack of lubricity. Oily liquids, while often more difficult to handle, are typically vastly easier to control than water.

Because of these potential hazards, the TickerValve cycles back and forth in a 90 degree rotation arc. This way if it encounters any sort of obstruction while closing that it can't power its way through, it can free itself by re-opening in reverse. 25 years ago GreenField Direct's valves rotated round and round, stopping every 90 degrees and never reversing; however this cycle pattern caused inherent problems that they have long since overcome with the back and forth rotation pattern used now. Additionally, the exclusive TickerValve features a 3/4 second close time to stop the leak fast, and a SloFlo "Ticking" action to open the valve in several slower steps. This prevents the surge of released energy, in the form of water hammer, from damaging your pipes upon a re-pressurizing of the homes plumbing every time the TickerValve is opened. Quick close and SloFlo open is a PipeBurst Pro systems exclusive feature.

The 12 volt DC gear-motor inside the rugged TickerValve actuator's case is built using all steel gears in its final drive stages. No plastic gears are used in this high torque area! Perma-Lube grease is used inside the gearbox to eliminate all maintenance of the actuator. The handy, clear, position indicator dome (with a yellow flag inside) on the top of the TickerValve gives immediate visual indication of the valve's position below it. This is very useful during installation, testing and trouble shooting. Again, GreenField Direct has sweated the details so you can rest assured you are getting the best system available.

Specs

Application:

Plumbing

Material:

316 Stainless Steel

Enclosure Type:

NEMA 6p 7d USCG Approved, Nylon

TickerValve Size:

1" NPT(F), Full Port Flow

TickerValve Pressure Rating:

600 psi

TickerValve Power:

VIP Panel

Voltage:

12VDC Nominal

Amperage:

5

Height:

7-1/2"

Length (Inches):

6"

Width:

8-1/2"

Warranty:

7 Year Limited

Product Type:

Water Supply Shutoff Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm