Apply to be a TradeMaster!
Main product image of 1/50 hp 115v Motor, 1550 RPM, 0.8 amp, 301814
Magnifying glass
Hover image to zoom

1/50 hp 115v Motor, 1550 RPM, 0.8 amp, 301814

Brand:
Greenheck
SKU:
301814
Rating:
(1)
Q&A:
(0)
1/50 hp 115v Motor, 1550 RPM, 0.8 amp, 301814
Magnifying glass
Hover image to zoom
$223.07 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/50 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Amperage
0.8 Amps

Description

–
301814 is an official OEM 1/50 hp 115v Motor, 1550 RPM, 0.8 amp for Greenheck HVAC equipment.

Specs

–
Horse Power:

1/50

Voltage:

115V

RPM:

1550

Amperage:

0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product and Price, Poor Packaging for Shipping.

The Motor was at a competitive price and a good OEM motor but when the two motors arrived they were just thrown in a box together naked with no extra paper or box or anything. How they made it here without a bent shaft or worse is truly amazing as UPS likes to play Football with packages. Other than that No Complaints, Thanks, God Bless
Mr. Bojangles
Reno, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy