Apply to be a TradeMaster!
Main product image of 115v 1 ph 3.3 Amp Motor, 1600 RPM, 309133
Magnifying glass
Hover image to zoom

115v 1 ph 3.3 Amp Motor, 1600 RPM, 309133

Brand:
Greenheck
SKU:
309133
Rating:
(1)
Q&A:
(0)
115v 1 ph 3.3 Amp Motor, 1600 RPM, 309133
Magnifying glass
Hover image to zoom
$497.38 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1600 RPM
Product Highlight: Amperage
3.3 Amps

Description

–
309133 is an official OEM 115v 1 ph 3.3 Amp Motor, 1600 RPM for Greenheck HVAC equipment.

Specs

–
Voltage:

115V

RPM:

1600

Amperage:

3.3

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast shipping and service! Great fit and replacement!

Replaced fan unit that had failed, perfect fit and unit working great. Don't forget to line up oil port to top. If it's your first time, make sure to take a few picture so everything goes back the same way.
Houseman
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy