Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Greenheck Parts
19.2 Watt 115v Motor, 310198
Brand:
Greenheck
SKU:
310198
Rating:
(2)
Q&A:
(0)
Hover image to zoom
310198 has been discontinued
Discontinued June 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
115v Motor, 1039438
Brand:
Greenheck
SKU:
1039438
(2)
Order by
6PM
, receive 20 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
310198 is an official OEM 19.2 Watt 115v Motor for Greenheck HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Service was great
Product was exactly what I needed. The service was unexpected and perfect!
L.
SF CA
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great and efficient service
Part came in 1 day and installed the next. Very good service.
Mt Holly COG
Carlisle Pa
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video