Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Greenheck Parts
115v 7 Watt Motor, CWSE, 900 RPM, 315039
Brand:
Greenheck
SKU:
315039
Rating:
(1)
Q&A:
(0)
Hover image to zoom
315039 has been discontinued
Discontinued July 4, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
115v 7 Watt Motor, CWSE, 900 RPM, 1039948
Brand:
Greenheck
SKU:
1039948
(0)
Order by
6PM
, receive 1 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
315039 is an official OEM 115v 7 Watt Motor, CWSE, 900 RPM for Greenheck HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great product
Easy installation and great service
Patrick
South Carolina
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video