Apply to be a TradeMaster!
8W, 115V, 1PH, 850RPM PSC Motor, 318860

8W, 115V, 1PH, 850RPM PSC Motor, 318860

Brand:
Greenheck
SKU:
318860
Rating:
(0)
Q&A:
(0)
8W, 115V, 1PH, 850RPM PSC Motor, 318860
$159.56 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
8 Watts
Product Highlight: Voltage
115V
Product Highlight: RPM
850 RPM

Description

–
318860 is an official OEM 8W, 115V, 1PH, 850RPM PSC Motor for Greenheck HVAC equipment.

Specs

–
Wattage:

8

Voltage:

115V

Phase:

1

RPM:

850

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy