Apply to be a TradeMaster!
Main product image of 115v 1 ph Double Shaft Motor, 1100 RPM, 318873
Magnifying glass
Hover image to zoom

115v 1 ph Double Shaft Motor, 1100 RPM, 318873

Brand:
Greenheck
SKU:
318873
Rating:
(2)
Q&A:
(0)
115v 1 ph Double Shaft Motor, 1100 RPM, 318873
Magnifying glass
Hover image to zoom
$468.69 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Rotation
Double Shaft
Product Highlight: RPM
1100 RPM

Description

–
318873 is an official OEM 115v 1 ph Double Shaft Motor, 1100 RPM for Greenheck HVAC equipment.

Specs

–
Voltage:

115V

Phase:

1

Rotation:

Double Shaft

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Direct bolt in for my use. However Shipping/Packaging .....had to return this motor 2 times do to back boxing and shipping of this item. The shafts on both sides were bent due to puncturing through the box in shipping. Had to re-box and drive to UPS on my time and gas twice......With no discount or reimbursement for my travels and time. took 4 extra day to complete my job due to this.
Joe
TN,Smyrna
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Idk what else you can comment
Saint Nick
North Pole
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy