Apply to be a TradeMaster!
Main product image of 3/8" ID x 8' Double Rayon Braided Utility Hose - Orange (2 Pack)
Magnifying glass
Hover image to zoom

3/8" ID x 8' Double Rayon Braided Utility Hose - Orange (2 Pack)

Brand:
Greenlee
SKU:
135245
Rating:
(0)
Q&A:
(0)
3/8" ID x 8' Double Rayon Braided Utility Hose - Orange (2 Pack)
Magnifying glass
Hover image to zoom
$202.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
3/8"
Product Highlight: Color
Orange
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Rubber
Product Highlight: Connection Type
NPTF Connection

Description

–
Features
  • Certified non-conductive orange rubber
  • Double rayon braid
  • Working pressure 2,250 psi(155 bar) tested to 75 kV/ft.for five minutes

Specs

–
ID:

3/8"

Color:

Orange

Length (Feet):

8'

Material:

Rubber

Product Type:

Hose

Connection Type:

NPTF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy