Apply to be a TradeMaster!
Main product image of 24" D x 25" H x 72" W 16 Gauge Steel Storage Chest, Green
Magnifying glass
Hover image to zoom

24" D x 25" H x 72" W 16 Gauge Steel Storage Chest, Green

Brand:
Greenlee
SKU:
2472
Rating:
(0)
Q&A:
(0)
24" D x 25" H x 72" W 16 Gauge Steel Storage Chest, Green
Magnifying glass
Hover image to zoom
$2,553.93 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 260 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
16 Gauge Steel

Description

–
Features
  • Recessed and concealed lock protectors for maximum security against drilling and cutting lock
  • Enhanced lid bolster for added support and durability
  • Finger-groove lid handle for easy opening
  • Convenient storage tray on back wall for small items
  • Steel support arm(s) to hold lid in open position
  • Heavy-duty piano hinges with non-removable pin
  • Patented, ergonomically designed fold-down recessed handles

Specs

–
Color:

Green

Product Type:

Chest Box

Material:

16 Gauge Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy