Apply to be a TradeMaster!
Main product image of 30" D x 30" H x 48" W 16 Gauge Steel Storage Chest, Green
Magnifying glass
Hover image to zoom

30" D x 30" H x 48" W 16 Gauge Steel Storage Chest, Green

Brand:
Greenlee
SKU:
3048
Rating:
(0)
Q&A:
(0)
30" D x 30" H x 48" W 16 Gauge Steel Storage Chest, Green
Magnifying glass
Hover image to zoom
$1,340.49 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 178 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
16 Gauge Steel
Product Highlight: Color
Green

Description

–
Features
  • Recessed and concealed lock protectors for maximum security against drilling and cutting lock
  • Enhanced lid bolster for added support and durability
  • Finger-groove lid handle for easy opening
  • Convenient storage tray on back wall for small items
  • Steel support arm(s) to hold lid in open position
  • Heavy-duty piano hinges with non-removable pin
  • Patented, ergonomically designed fold-down recessed handles

Specs

–
Material:

16 Gauge Steel

Product Type:

Chest Box

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy