Apply to be a TradeMaster!
Main product image of Large Capacity Slant Top Equipment Storage Box with 3 Shelves, Double-Hinged Cover & Concealed Lock Protectors, Green
Magnifying glass
Hover image to zoom

Large Capacity Slant Top Equipment Storage Box with 3 Shelves, Double-Hinged Cover & Concealed Lock Protectors, Green

Brand:
Greenlee
SKU:
3660
Rating:
(0)
Q&A:
(0)
Large Capacity Slant Top Equipment Storage Box with 3 Shelves, Double-Hinged Cover & Concealed Lock Protectors, Green
Magnifying glass
Hover image to zoom
$2,009.54 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 314 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
16 Gauge Steel

Description

–
Features
  • Large capacity storage with traditional slant-top design
  • Recessed and concealed lock protectors provide maximum security against drilling and cutting locks
  • Channel reinforcements on lid, lock side panels into lid for added security when closed
  • Hinged lower shelf enables storage of larger items
  • Reinforced high-strength shelves
  • Continuous, non-removable hinge pins help prevent theft
  • Strategically located, easily accessible, durable gas-shocks provide for ease in opening lid

Specs

–
Color:

Green

Material:

16 Gauge Steel

Product Type:

Slant-Top Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy