Apply to be a TradeMaster!
Main product image of Steel Armored Cable Dispenser, Green
Magnifying glass
Hover image to zoom
Steel Armored Cable Dispenser, Green
Magnifying glass
Hover image to zoom
$655.47 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Steel

Description

–
Features
  • Dispense armored cable, flexible conduit, Greenfield or NM-B cable fast and easy without twists or tangles
  • Base with adjustable tension control rotates to dispense the cable without overpulling
  • Large pulling eye rotates freely and can be used as a carrying handle when the dispenser is empty

Specs

–
Product Type:

Cable Dispenser

Color:

Green

Capacity (lbs):

100 lbs

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy