Apply to be a TradeMaster!
Main product image of 30" D x 48" H x 60" W 16 Gauge Steel Flat-Top Box, Green
Magnifying glass
Hover image to zoom

30" D x 48" H x 60" W 16 Gauge Steel Flat-Top Box, Green

Brand:
Greenlee
SKU:
4860-GREENLEE
Rating:
(0)
Q&A:
(0)
30" D x 48" H x 60" W 16 Gauge Steel Flat-Top Box, Green
Magnifying glass
Hover image to zoom
$2,028.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 384 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
16 Gauge Steel

Description

–
Features
  • Flat-top design provides more storage capacity for tall, bulky items, plus a large work surface for jobsite plans
  • Recessed and concealed lock protector inhibits forced entry and corrosion to lock
  • Channel reinforcements on lid, lock side panels into lid for added security when closed
  • Hinged lower shelf allows for easy storage of larger objects
  • Angled handle recess prevents pinch points
  • Reinforced high-strength shelves
  • Continuous, non-removable hinge pins help prevent theft

Specs

–
Product Type:

Flat-Top Box

Color:

Green

Material:

16 Gauge Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy