Apply to be a TradeMaster!
Main product image of 16 Gauge Steel Four Door Compact Field Office, Green
Magnifying glass
Hover image to zoom

16 Gauge Steel Four Door Compact Field Office, Green

Brand:
Greenlee
SKU:
4D-CFO
Rating:
(0)
Q&A:
(0)
16 Gauge Steel Four Door Compact Field Office, Green
Magnifying glass
Hover image to zoom
$5,634.28 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 574 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
16 Gauge Steel

Description

–
Features
  • Storage box sized to fit 36" doorways
  • Ability to mount up to a 55" monitor
  • Removable shelving to accommodate larger items that may need to be stored or installed
  • Sliding shelf for pull-out storage of laptop, keyboard, etc.
  • Automatic locking gas spring secures lid in upright position
  • Weather resistant stripping to help prevent moisture from getting into the box
  • Cable pass-through holes for easy installation

Specs

–
Product Type:

Field Storage Box

Color:

Green

Material:

16 Gauge Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy