Apply to be a TradeMaster!
Main product image of 16 Gauge Steel Mesh Cabinet, Green
Magnifying glass
Hover image to zoom
16 Gauge Steel Mesh Cabinet, Green
Magnifying glass
Hover image to zoom
$4,435.16 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 455 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
16 Gauge Steel
Product Highlight: Color
Green

Description

–
Features
  • High-visibility mesh screen on three (3) sides
  • Storage box features forty-eight (48) smaller, individual compartments, enabling storage of smaller tools and accessories
  • Platform for shovels, picks, brooms and other long-handle tools
  • Sturdy handle for mobility
  • Includes two (2) swivel casters and two (2) rigid 4 IN (102 mm) casters for easy mobility (Model 696) Recommend #1 and #5 Master Lock padlocks or equivalent

Specs

–
Product Type:

Utility Cabinet

Material:

16 Gauge Steel

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy