Apply to be a TradeMaster!
Main product image of 16 Gauge Steel Utility Cabinet, Green
Magnifying glass
Hover image to zoom
16 Gauge Steel Utility Cabinet, Green
Magnifying glass
Hover image to zoom
$3,535.09 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 375 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
16 Gauge Steel
Product Highlight: Color
Green

Description

–
Features
  • Recessed and concealed lock protector inhibits forced entry and corrosion to lock
  • Flush-mounted doors with finger-groove door handles
  • Front-door storage
  • Reinforced high-strength shelves
  • Large, lower storage areas for bigger items
  • Continuous, non-removable hinge pins to prevent theft
  • New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation

Specs

–
Material:

16 Gauge Steel

Product Type:

Utility Cabinet

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy