Apply to be a TradeMaster!
Main product image of 16 Gauge Steel Bi-fold Cabinet, Green
Magnifying glass
Hover image to zoom

16 Gauge Steel Bi-fold Cabinet, Green

Brand:
Greenlee
SKU:
5860-GREENLEE
Rating:
(0)
Q&A:
(0)
16 Gauge Steel Bi-fold Cabinet, Green
Magnifying glass
Hover image to zoom
$4,305.40 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 618 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
16 Gauge Steel

Description

–
Features
  • Maximum storage capacity with minimum floor space requirements
  • Four (4) individual 15" x 14-1/2" x 60" storage compartments on each side
  • Reinforced steel shelves welded in place for added strength and durability
  • All storage box shelves feature large front lip to keep small items from rolling off
  • Each bi-fold section is mounted on four casters for easy opening and closing
  • Six (6) swivel and two (2) rigid 6" (152 mm) casters included for easy mobility (Models 503 and 603)
  • Recommend #1 and #5 Master Lock padlocks or equivalent

Specs

–
Color:

Green

Material:

16 Gauge Steel

Product Type:

Utility Cabinet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy