Apply to be a TradeMaster!
Main product image of Megohmmeter, Insulation Tester, 5kV
Magnifying glass
Hover image to zoom

Megohmmeter, Insulation Tester, 5kV

Brand:
Greenlee
SKU:
5990A
Rating:
(0)
Q&A:
(0)
Megohmmeter, Insulation Tester, 5kV
Magnifying glass
Hover image to zoom
$2,788.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Application - Insulation testingCables & Rotary Equipment
  • Accessories Included - Carrying Case with Shoulder Strap and Heavy Duty ZipperTest Leads with Alligator ClipsTest Lead CaseInstrument Should StrapBatteriesRechargeable / NIMH
  • Automatic Discharge - Yes [on Completion of Insulation test]
  • Continuity Range - 20mA, 200mA
  • Display - LCD, backlit / Analog Bar Graph and Digital
  • Measurement Category - 5kV
  • Replacement Part - Test Leads and Carrying Case

Specs

–
Product Type:

Insulation Tester

Max Voltage:

5000V

Min Voltage:

250V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy